Shop All Router Bits
Cmt
Decorative Ogee Bit, 3/4-Inch Diameter, 1/4-Inch Shank
Mfr # 865.002.11
Zoro # G406135402
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 865.002.11
- Zoro # G406135402
- UPC # 664252032938
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.75 in |
Description
Great for a wide variety of decorative veining and edgework tasks. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic (3040-M)
- HOUGEN-OGURA 25/32 in. B Round Die, >1/4-3/8THK (75554)
- ELESA Brass boss, threaded pass-through hole, VB.639/130 FP-5/8-11 (VB.639-FP (inch sizes))
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind (9644)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- CMT Dowel Drill, Rght, 10mm dia., 30mm Cut L (306.100.11)
- CMT Decorative Beading Bit with 25/64-Inch Diameter with 1/4-Inch Shank (865.402.11)
- CMT Router Bit, 2 Flutes, 23/32 in. Cut Dia. (811.682.11)
- CMT Router Bit, 2-17/32in. L, 7/8in. Cut Dia. (861.532.11)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/2in SH (CBP12.114.12)
- Cmt Router Bits