Shop All Router Bits
Cmt
Decorative Ogee Bit, 3/4-Inch Diameter, 1/4-Inch Shank
Mfr # 865.001.11
Zoro # G006135345
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 865.001.11
- Zoro # G006135345
- UPC # 664252005635
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Great for a wide variety of decorative veining and edgework tasks. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer This CMT Ogee Bit makes subtle decorative edge, perfect for enhancing doors and drawer fronts. Carbide tipped to ensure a clean sharp cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Tuff Drill, 1/8 (20512500T)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #43 (C66097)
- DRILL AMERICA 14" Half Round Bastard File (DIC05194)
- XCELITE Nut Driver, 5/16" Shank (T9910N)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- CMT Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank (857.504.11)
- CMT Router Bit, 3-45/64in. L, 1/2in. Cut Dia. (806.629.11)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11)
- CMT Dowel Drill, Rght, 7/32" dia., 30mm Cut L (306.055.11)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- Cmt Routers & Accessories