Shop All Router Bits
Cmt
Decorative Ogee Bit, 1/2-Inch Diameter, 1/4-Inch Shank
Mfr # 865.101.11
Zoro # G106135375
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 865.101.11
- Zoro # G106135375
- UPC # 664252005642
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This CMT bit produces a classic single or double edged bead. Ideal for creating a marked decorative effect on panel, door and drawer work. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer This CMT Classical Bead Bit produces classic single or double edge bead. Ideal for creating a marked decorative effect on panel, door and drawer work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 3/8 In (38AC)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/8)
- WESTWARD Curved Claw Hammer, 20 Oz, Hickory Handle (2DBP8)
- PROTO 3/8 in Drive, 9/16" Spline SAE Socket, 12 Points (J5018DPL)
- CMT Router Bit, 2 Flutes, 3/4 in. Cut Dia. (806.690.11)
- CMT Beading Bit 1/2 in. Shank 5/8 in. Radius (839.945.11)
- CMT Ovolo Sash Bit (Female), 7/8-Inch Diameter, 1/4-Inch Shank (855.307.11F)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.880.11)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- Cmt Router Bits