Shop All Router Bits
Cmt
Decorative Beading Bit with 3/4-Inch Diameter with 1/2-Inch Shank
Mfr # 865.903.11
Zoro # G906135193
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 865.903.11
- Zoro # G906135193
- UPC # 664252032969
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.75 in |
Shank Dia. | 3/4 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Make subtle decorative edges with this bit. Perfect for enhancing doors and drawer fronts, it will deliver smooth and flawless results. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (477078)
- MILWAUKEE TOOL 9" L x 6 TPI Reciprocating Saw Blade (48-00-5542)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6140)
- POWERBUILT 14Pc SAE Combination Wrench Set (949000)
- CMT Dowel Drill, Left, 5mm dia., 35mm Cut L (311.050.12)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11B)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- CMT Router Bit, Carbide Tipped, 3/4in Cut Dia. (806.191.11)
- CMT 3-Wing Slot Cutter with 5/64-Inch Cutting Length and 5/16-Inch Bore (822.320.11)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.1.14)
- Cmt Router Bits