Shop All Router Bits
Cmt
Decorative Beading Bit with 1-3/8-Inch Diameter with 1/2-Inch Shank
Mfr # 865.904.11
Zoro # G606135240
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 865.904.11
- Zoro # G606135240
- UPC # 664252032976
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.38 in |
Description
Make subtle decorative edges with this bit. Perfect for enhancing doors and drawer fronts, it will deliver smooth and flawless results. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Gear Lube (45-0980)
- URREA Extension, 3/4"X4" (5660)
- DEWALT 9/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1620)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3824)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- CMT Cmt Cmt812.690.11B 3-.25 In. Long Pattern Bit (CMT812.690.11B)
- CMT Cmt Cmt838.254.11 .25 In. Rad Roundover Bit (CMT838.254.11)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- CMT Router Bit, Carbide Tipped, 2-43/64 in. L (861.548.11)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (847.825.11)
- Cmt Routers & Accessories