Shop All Router Bits
Cmt
Decorative Beading Bit, 1-Inch Diameter, 1/2-Inch Shank
Mfr # 865.504.11
Zoro # G206135213
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Shank Dia. 1 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 865.504.11
- Zoro # G206135213
- UPC # 664252032952
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1 in |
Shank Dia. | 1 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Great for a wide variety of decorative veining and edgework tasks. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 6mm 6 Point 55mm 3/8 Sq. Drive (3300M-6)
- PROTO 1 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5744)
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER 4" LENGT (GP19064M)
- BON TOOL Bon 82-330 Notched Floorsquareueegee 24" Red Rubber (82-330)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Roundover Bit, 1/2-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.817.11)
- CMT Mortising Bit with 1/2-Inch Diameter with 1/4-Inch Shank (801.127.11B)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- CMT 3-Wing Slot Cutter with 1/8-Inch Cutting Length and 5/16-Inch Bore (822.332.11)
- FREUD Lock Miter Bit, 1-15/32" dia. (99-043)
- Cmt Router Bits