Shop All Router Bits
Cmt
Dado & Planer Bit with Bearing, 1/2-Inch Shank, 1-1/2-Inch Diameter
Mfr # 852.504.11B
Zoro # G006135321
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 852.504.11B
- Zoro # G006135321
- UPC # 664252005086
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Constructed with thick carbide tips and downward shear angle design, this bit gives you flawless performance. Tool is equipped with a bearing for easy template work. The negative shear angle of the cutting edges pushes the wood fibers down as they cut, allowing you to rout perfect hinge mortises with no splintered edges or rough bottoms. It also makes an easy job of piece work in both natural wood and wood composites. For fitting the most popular mortising jigs. From the Manufacturer CMT Dado & Planer bits were designed exclusively for cleaning dadoes and finishing rough stock. They are also capable of stripping paint and varnish quickly and efficiently. Available with bearing guide for standard pattern work. Item numbers ending with "B" indicate series 852 bits with bearings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (5108MAX)
- MAKITA 6" L x Metal Cutting Cutting Saw Blade, 6", PK5 (723079-A-5)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2712-DE)
- BOSCH Bosch GPL100-30G 3-Point Self-Leveling Laser (GPL 3)
- CMT Plunge Ogee Bit with Bearing, 1/2-Inch Shank, 1-1/4-Inch Diameter (848.817.11B)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/2-Inch Shank (822.364.11B)
- CMT Router Bit, 2 Flutes, 3-13/32 in. L (806.691.11)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- CMT Raised Panel Bit With Backcutter, 3-1/2-Inch Diameter, 1/2-Inch Shank (890.524.11)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- Cmt Router Bits