Shop All Router Bits
Cmt
Dado & Planer Bit, 1/2-Inch Shank, 3/4-Inch Diameter
Mfr # 852.501.11
Zoro # G506135197
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 852.501.11
- Zoro # G506135197
- UPC # 664252005024
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/4 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Constructed with thick carbide tips and downward shear angle design, this bit gives you flawless performance. The negative shear angle of the cutting edges pushes the wood fibers down as they cut, allowing you to rout perfect hinge mortises with no splintered edges or rough bottoms. It also makes an easy job of piece work in both natural wood and wood composites. For fitting the most popular mortising jigs. From the Manufacturer CMT Dado & Planer bits were designed exclusively for cleaning dadoes and finishing rough stock. They are also capable of stripping paint and varnish quickly and efficiently. Available with bearing guide for standard pattern work. Item numbers ending with "B" indicate series 852 bits with bearings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91402)
- KNIPEX 6 1/4 in Needle Nose Plier, Side Cutter Cushion Grip Handle (25 08 160 SBA)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- CMT Ovolo Bit, 3/16-Inch Radius, 1/4-Inch Shank (827.050.11)
- CMT Router Bit, 2 Flutes, 3-13/32 in. L (806.691.11)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped (890.502.11)
- FREUD Top and Bottom Bearing Flush Trim Bit (50-509)
- Cmt Router Bits