Shop All Router Bits
Cmt
Cove Bit, 1/4-Inch Shank, 5/16-Inch Radius
Mfr # 837.254.11
Zoro # G406135242
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 837.254.11
- Zoro # G406135242
- UPC # 664252004140
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Turn your furniture, doors, and drawer fronts from simple to elegant by giving them a final touch with this bit. Pair it up with a CMT Roundover Bit and build perfectly fitting rule joints that are ideal for drop leaf table tops. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer You can make furniture, doors, and drawer fronts that go from simple to elegant by giving them a final touch with a CMT Cove Bit. Put them together with a CMT Roundover Bit and construct perfectly fitting rule joints that are ideal for drop leaf counter and table tops. These bits are made of Fatigue Proof steel and have carbide tipped cutting edges, anti-kickback design and CMT trademark orange Teflon Industrial Coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 9/16"-12, 3 Flutes (DWT91612)
- GEARWRENCH 13mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86613)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #33 (C70166)
- KANCA Kadett Fix Vise With Swivel Base 150 Mm (KADPLSB-150)
- CMT Flush Trim bit, 1/4-Inch Shank, 1/2-Inch Cutting Length, Carbide-Tipped (806.128.11)
- CMT Solid Carbide Straight Bit, 1/2-Inch Shank, 15/64-Inch Diameter (811.560.11)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/2-Inch Diameter, Carbide-Tipped (890.507.11)
- CMT File-Free Flush Trim Bit for Laminates, 1/16-Inch Radius, 1/2-Inch Shank (807.015.11)
- CMT Cove Bit with 2-Inch Diameter with 1/2-Inch Shank (837.955.11)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- Cmt Routers & Accessories