Shop All Router Bits
Cmt
Combination Trimmer Bit, 0-30° Cutting Angle, 1/4-Inch Shank
Mfr # 821.030.11
Zoro # G706135379
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 821.030.11
- Zoro # G706135379
- UPC # 664252003532
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Now you can cut, trim and bevel almost any laminate or hard or softwood without having to change bits. For clean cuts on bevel or straight edges. This tool must be used with edge or bearing guide or fence. From the Manufacturer Now you can cut, trim and bevel almost any laminate or hard or softwood without having to change bits. For clean cuts on bevel or straight edges. This tool must be used with edge or bearing guide or fence.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 1/4"" BLK OXIDE (67516)
- DIABLO Hole Saw 2-3/8" (DHS2375)
- TE-CO Milling Mach Clamp Kit, 1/2"X3/8"-16 (20503)
- TE-CO Toggle Pad, 1/2-13, Black Oxide (44305)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 5/32-Inch Cutting Length and 1/4-Inch Shank (822.340.11A)
- CMT 1-Inch Radius, 1/2-Inch Shank (827.754.11)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped (890.502.11)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- Cmt Router Bits