Shop All Power Screwdriver Bits
Cmt
Cmt Cmt858.001.11 60 Degrees Laser Point Bit
Mfr # CMT858.001.11
Zoro # G304133111
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # CMT858.001.11
- Zoro # G304133111
- UPC # 747925234256
- Country of Origin China
- Category Power Screwdriver Bits
Description
This CMT 60degrees Laser Point Bit lets you make bevels so smooth and engravings so incredibly precise that they seem to have been made with a laser. The three super sharp cutting edges and the perfectly balanced bit allow you to work with superior precision and accuracy, even down to the point.
Cut Diameter: 1/2".
Cut Length / Outside Diameter: 7/16".
Cut-Radius / Angle / Depth: 60degrees.
Shank Diameter: 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Quickshooter Hopper Gun (HG577)
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- MILWAUKEE TOOL 4 in. Root Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2833)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 4-40 (7551-04)
- CRESCENT #2 x 2" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB2SQ2-25)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3101X-5PK)
- SUPERIOR STEEL 1# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4mm Dia, PK 25 (BP201-25PK)
- VESSEL Precision Bit Wing-Shank 5mm, +1x6, PK10 (D76P160)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #3 Power Bit (48-32-4833)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X-5PK)
- MILWAUKEE TOOL 2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4682)
- Cmt Power Screwdriver Bits