Shop All Router Bits
Cmt
Cmt Cmt812.127.11B .50 In. Dia .25 In. Shank Pattern Bit
Mfr # CMT812.127.11B
Zoro # G204133266
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # CMT812.127.11B
- Zoro # G204133266
- UPC # 747925232955
- Country of Origin China
- Category Router Bits
Description
Carbide tipped to last longer, CMT Pattern bits are equipped with the bearing above the cutter letting you work with the template on top of the wood. This gives you a clear view of what you are routing so you can work confidently and accurately.
To avoid unnecessary damage to the template or the bit, make sure to set the cutter lower than the template.
Make sure your router is in top condition.
The template must be securely fasted to the work piece.
When choosing a bit, carefully consider the thickness of the template and all the implications of the cut. Opt for the shortest bit possible for the project you are working on.
Cut Diameter: 1/2".
Cut Length / Outside Diameter: 1-1/4".
Shank Diameter: 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Shift Knob, Ball Knob, 1/2-13 Size, 1.29"L, HR Phenolic (0085-C)
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 11 250)
- WERA 1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish (05004063001)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail (49-66-6734)
- CMT Router Bit, 2 Flutes, 2-5/32 in. L (838.285.11)
- CMT Router Bit, Carbide Tipped, 2-13/16 in. L (861.564.11)
- CMT Professional Finger Joint Bit, 1/2-Inch Shank, 1-7/8-Inch Diameter, Carbide-Tipped (800.606.11)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11B)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (847.825.11)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- Cmt Router Bits