Shop All Pet Toys
Cmt
Cmt Cmt807.128.11 3 In 1 Flush Trim For Plastic And Aluminum
Mfr # CMT807.128.11
Zoro # G204085015
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Delrin triangular bearing reduces sticking, scratching and improves stability.
The 3 in 1 flush trim bits with Delrin Triangular bearings solves 3 of the most common problems that occur in flush trimming in cabinet shops:
The freezing of the bearings from glue; the Delrin with it's anti-stick properties greatly reduces the likelihood of bearing failure.
The extended guide surface of the new Delrin bearing will perfectly match the work surface without scratching and guarantees the maximum router stability.
The shear angle cutting edge reduces the need for filing.
Cut Diameter: 1/2".
Cut Length / Outside Diameter: 1/2".
Shank Diameter: 1/4".
The 3 in 1 flush trim bits with Delrin Triangular bearings solves 3 of the most common problems that occur in flush trimming in cabinet shops:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bag-Grass (964-0221)
- RAIN BIRD BARBED COUPL 1/2"" (BC50/4PKS)
- MTD Blade Adapter Asse (687-05264)
- STENS Starter Switch (430029)
- JOLLY PETS 8 Inch Bounce-N-Play Ball - Light Blue - 2508BB (38555)
- A&E CAGE A&E Cage 001452 25 in. Happy Beaks Wooden Hanging Ladder; Multicolor (1452)
- WARMIES TIGER PLUSH (CPJ-TIG-1)
- BERGAN Turbo Cat Teaser Toy Brown 5" x 6" x 12" (88462)
- KONG AIRKONG TENNIS BALL 3PK (KO-AST2)
- PAWS ABOARD Paws Aboard PAW4200 Bone Flag - Blue.. (PAW4200)
- FANCY FELINE Scoochzilla Tough Toy for Hot Plush Dog Toys; 7 in. (FA515927)
- Cmt Pet Toys