Shop All Router Bits
Cmt
Classical Panel Ogee Bit with 3/4-Inch Radius, 1/4-Inch Shank
Mfr # 865.301.11B
Zoro # G806135446
$32.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 865.301.11B
- Zoro # G806135446
- UPC # 664252005673
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.13 in |
Description
This tool gives you even more decorative possibilities for panel and edge work. The bit design gives you a wide flat bottom cut and the longer shank allows for deeper detailing. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 6 7/8 in Dieless Crimper RG-59, RG 6, RG-6Q, RG-7/11 (PA70020)
- MARTINDALE ELECTRIC Coil Tamping Tool, Handle-Type, 3-Pc Assortment (CTTLHKIT)
- ZORO SELECT Punch/Die Set (40105)
- EGO Battery Charger, Li-Ion, 40.0V (CH5500)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 6mm Diameter for ply-groove (811.060.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/8-Inch Radius, Carbide-Tipped (838.190.11)
- CMT Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank (866.602.11)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped (890.502.11)
- CMT Cove Bit with 2-Inch Diameter with 1/2-Inch Shank (837.955.11)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- Cmt Router Bits