Shop All Router Bits
Cmt
Classical Panel Ogee Bit with 1-1/8-Inch Radius, 1/2-Inch Shank
Mfr # 865.802.11B
Zoro # G406135211
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 865.802.11B
- Zoro # G406135211
- UPC # 664252005703
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.16 in |
Description
This tool gives you even more decorative possibilities for panel and edge work. The bit design gives you a wide flat bottom cut and the longer shank allows for deeper detailing. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Pipe and Tube Belt Sander / Polisher (HPG-331-DC)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121)
- MARTIN TOOLS Hickory Hammer Handle, 12" (HH42B)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- CMT Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank (857.504.11)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11B)
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- ACEDS 45 deg Chamfer Router Bit (2185874)
- Cmt Routers & Accessories