Shop All Router Bits
Cmt
Classical Panel Ogee Bit, 1-1/8-Inch Radius, 1/2-Inch Shank
Mfr # 865.702.11B
Zoro # G606135158
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 865.702.11B
- Zoro # G606135158
- UPC # 664252005697
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This tool gives you even more decorative possibilities for panel and edge work. The bit design gives you a wide flat bottom cut and the longer shank allows for deeper detailing. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer This CMT Classic Panel Ogee with ball bearing guide gives you even more decorative possibilities for panel and edge work. Bit design gives you a wide flat bottom cut and longer shank allows for deeper detailing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-902 Square Bead Jointer, 1/2" X 1/4", Wood Handle (11-902)
- LENOX Hole Saw (LXAH3214)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4140)
- CMT Dowel Drill, Rght, 5mm dia., 30mm Cut L (306.050.11)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- CMT Router Bit, Carbide Tipped, 1 in. Cut Dia. (814.754.11)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- Cmt Router Bits