Shop All Router Bits
Cmt
Classical Ogee Bit, 1/4-Inch Shank, 5/32-Inch Radius
Mfr # 845.287.11
Zoro # G906135377
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 845.287.11
- Zoro # G906135377
- UPC # 664252004751
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This bit further defines the edge with a horizontal bead along the bottom of the cut. Your furniture will have a special look and your guests will be amazed! Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer This beautiful, graceful shape is always a popular edge treatment, so a fine Roman Ogee Bit should be a staple of any woodworker's shop. The CMT Roman Ogee Bit includes all of the great CMT features, producing a perfect rendition of a classic design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 415 ft.-lb. (CP7729)
- SWANSON TOOL 48" Straight-Edge (Yellow) (AE142)
- DREMEL Cutting Wheel, Carbide, 3-1/2 in. dia. (US520-01)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 6 Mount Taper, Morse Taper Shank, 1 Shank Taper (DEWA0106)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- CMT 1-Inch Radius, 1/2-Inch Shank (827.754.11)
- CMT Dowel Drill, Left, 5mm dia., M10, 43mm Cut L (346.050.12)
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- Cmt Router Bits