Shop All Router Bits
Cmt
Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius
Mfr # 845.787.11
Zoro # G406135457
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1-1/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 845.787.11
- Zoro # G406135457
- UPC # 664252004775
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1-1/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This classical ogee bit created an inverted ogee profile on your workpiece, with the concave edge adjacent to the upper surface. Results? Your furniture will have a special look and your guests will be amazed! Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer This beautiful, graceful shape is always a popular edge treatment, so a fine Roman Ogee Bit should be a staple of any woodworker's shop. The CMT Roman Ogee Bit includes all of the great CMT features, producing a perfect rendition of a classic design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Stub Length (5431239)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- GATOR TOOLS Gator Tools 30"x4" RE GatorLoy W (GF11572)
- GREY PNEUMATIC 3/8" Drive Standard Length Impact Set, Metric, 13 pcs (1203M)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- CMT Router Bit, 2-9/32in. L, 7/8in. Cut Dia. (861.032.11)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- CMT Mortising Bit, 1/2-Inch Diameter, 1/4-Inch Shank (801.128.11)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- CMT Decorative Beading Bit with 25/64-Inch Diameter with 1/4-Inch Shank (865.402.11)
- DIABLO Freud 1-1/4 in. D X 3/8 in. X 2-5/8 in. L Carbide Rounding Over Router Bit (34-124)
- Cmt Routers & Accessories