Shop All Circular Saw Blades
Cmt
Chrome Thin Stock Non Ferrous Metal, PVC Saw Blades
Mfr # 284.700.10
Zoro # G706134075
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.99
- Size 10 in.
- Length 11.81 in
- Width 11.81 in
- Diameter 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 284.700.10
- Zoro # G706134075
- UPC # 664252048038
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Size | 10 in. |
Length | 11.81 in |
Width | 11.81 in |
Diameter | 10 in. |
Details
Item | Saw Blades |
Tool Weight | 0.99 |
Thickness | 0.47 in |
Application | Tungsten |
Description
CMT's chrome thick stock non-ferrous metal pvc saw blade is for heavy-duty cutting, excellen on thick-walled extrusions, good on thin-walled extrusions. Great for cutting aluminum, brass, copper, PVC, and non-ferrous metals. Use this blade on radial arm saws, miter saws, table and special saws. All prices are per single blade unless an item number has a dash(-) and then a number at the end which designates the number of included blades. Select your item(s) below then click Add to Cart. CMT's Chrome Blades - designed for professional woodworkers who require high precision and durability from their saw blades. Special chrome carbide reduces tooth abrasion, whereas the chrome plated body protects against rust, corrosion and longlasting performance. Teeth are made from a specially formulated industrial chromium micrograin carbide which stays sharper longer by reducing cutting edge abrasion, improving cut quality and tool life.Size Legend (in inches unless otherwise noted):D = Diameter (inches and/or mm)T = Tooth CountB = Bore (inches or mm)K = Tooth Thickness (inches)P = Blade Thickness (inches)SEE IMAGE FOR ADDITIONAL DETAILTechnical InfoCMT products are manufactured for industrial applications and woodworking cutting tools are utilized by world leading furniture makers, kitchen manufacturers and CNC machinery manufacturers. Because of our intense investment in advanced production technology, CMT is able to offer industrial tooling at an affordable price to an ever growing following of cabinet makers, contractors and woodworkers as well our manufacturing customers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- STARRETT Bench Level, 3 3/8 In, 1 Vial (130)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- WESTWARD Tap/Die Set, 16 Pieces (1PZ40)
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- CMT 8 In. Precision Dado Set (CM136852)
- CMT 10 In. Saw Blade Stabilizer (CMT299.102.00)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- CMT ORANGE TOOLS Orange Chrome Ultimate Plywood & Melamine Blade 10" x T80 HiATB, Silver (283.680.10)
- CMT 5/8" Bore ITK Melamine & Ultra Finish Saw Blade, 10" x 80 Teeth (P10080)
- EVOLUTION 14" Mild Steel Cutting Blade, 1" Arbor (14BLADEST)
- Cmt Circular Saw Blades