Shop All Edge and Corner Protectors
Cmt
Chipboard, Laminate, 80mm Bore dia
Mfr # 282.060.12W
Zoro # G6093567
product price: $165.61
/ea
Free Shipping & Returns
$165.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 282.060.12W
- Zoro # G6093567
- Country of Origin France
- Category Edge and Corner Protectors
Details
Item | Chipboard, Laminate, 80MM Bore Dia |
Description
Chipboard, Laminate, 80MM Bore Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- DURACLIP Report Cover, 30 Sh, Ltr, White, PK25 (220302)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 16", Kraft, 25/Bundle (11A747)
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 9", Kraft, 25/Bundle (11G198)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Blue (412421)
- PARTNERS BRAND Edge Protectors, Cased, .225, 3" x 3" x 18", White, 110/Case (EP3318225BX)
- ENCORE PACKAGING Edge Protectors - 2 1/4" x 1 5/8" Black Poly for 1 1/2" Strap, 1000PK (EP-5640)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 12", White, 250/Case (EP2212120BX)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- Cmt Protective Packaging