Shop All Edge and Corner Protectors
Cmt
Chipboard, Laminate, 80mm Bore, 72 Edge
Mfr # 282.072.14W
Zoro # G6093670
product price: $185.79
/ea
Free Shipping & Returns
$185.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 282.072.14W
- Zoro # G6093670
- Country of Origin France
- Category Edge and Corner Protectors
Details
Item | Chipboard, Laminate, 80MM Bore,72 Edge |
Description
Chipboard, Laminate, 80MM Bore,72 Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Learning Walls, World Map, 48in x 72in, 1 Piece (P0078770)
- HP Toner Cartridge, Magenta, HEWCF363A (CF363A)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- SAKURA Cray-Pas Junior Artist Oil Pastels, Assorted Colors, 12PK (XEP12)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- ZORO SELECT Edge Protector, White, PK1000 (4FET7)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2 1/2" x 2 1/2" x 30", White, 60/Case (EP252530160B)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK160 (56JM17)
- PARTNERS BRAND Foam Corners, 4 7/8" x 4" x 3 1/4", White, 320/Case (PF202)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 48", 100/Case (EP2248120BX)
- PARTNERS BRAND Strapping Protectors, .160, 4" x 4" x 2", White, 480/Case (SP244160)
- Cmt Edge and Corner Protectors