Shop All Router Bits
Cmt
Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped
Mfr # 836.130.11
Zoro # G206135374
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 836.130.11
- Zoro # G206135374
- UPC # 664252004041
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.38 in |
Description
This bit cuts clean, accurate bevels and chamfers that are great for edge work or for making perfectly aligned multi-sided containers, boxes and other decorative projects. It can also be used for larger scale projects such as beams and columns with excellent results. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer From a gently beveled edge to a decorative chamfers in a variety of materials - CMT offers smooth results. The long cutting length allows maximum versatility in bevel dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- MARTINDALE ELECTRIC Etcher, Utility, 115V. with 2 Points (ETCHUTA)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST18503X)
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE De (CMMT43587)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11B)
- CMT Panel Router Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank (870.504.11)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- CMT Router Bit, Carbide Tipped, 1 in. Cut Dia. (814.754.11)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-1/2-Inch Diameter, 1/2-Inch Shank (880.504.11)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- Cmt Routers & Accessories