Shop All Router Bits
Cmt
Chamfer Bit, 1/4-Inch Shank, 25/32-Inch Diameter
Mfr # 836.420.11
Zoro # G206135466
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1-49/64 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 836.420.11
- Zoro # G206135466
- UPC # 664252004072
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1-49/64 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This bit cuts clean, accurate bevels and chamfers that are great for edge work or for making perfectly aligned multi-sided containers, boxes and other decorative projects. It can also be used for larger scale projects such as beams and columns with excellent results. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer From a gently beveled edge to a decorative chamfers in a variety of materials - CMT offers smooth results. The long cutting length allows maximum versatility in bevel dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH9)
- ECLIPSE TOOLS Pin Extractor for Polarized Connectors (902-618)
- HUSQVARNA Wet Coring Bit, 4 In, 14 In D, 1 1/4-7 (Banner-4)
- POWERWELD Locking C-Clamps with Swivel Pads, 11" (PW11SP)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- CMT Ovolo Bit, 3/16-Inch Radius, 1/4-Inch Shank (827.050.11)
- CMT Cove Bit, 1/4-Inch Shank, 3/16-Inch Radius (837.190.11)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.502.11)
- CMT Dowel Drill, Rght, 5mm dia., 30mm Cut L (306.050.11)
- CMT Wainscot/Paneling Bit with 13/64-Inch Radius, 1/4-Inch Shank (862.050.11)
- CMT Router Bit For Domino Joining, 5, Rght (380.050.11)
- Cmt Router Bits