Shop All Router Bits
Cmt
Chamfer Bit, 1-Inch Diameter, 1/2-Inch Shank
Mfr # 857.503.11
Zoro # G406135327
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 857.503.11
- Zoro # G406135327
- UPC # 664252005383
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Cut clean, accurate bevels and chamfers that are great for edge work or to make perfectly aligned multi-sided containers, boxes and other decorative projects. Can be used to work larger scale projects such as beams and columns with excellent results. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer CMT Chamfer bits make polygon work easy. Cut clean, accurate bevels and chamfers to make perfectly aligned multi-sided containers, boxes and other decorative projects. See illustration below for examples. Can be used to work larger scale projects such as beams and columns with excellent results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (TI4147IM)
- ROBERTS Floor/Wall Scraper Blade, 4 In, PK10 (10-442-10)
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- MAKITA Makita LXT Cordless 1/2in Hammer Driver-Drill, Tool Only, Lithium-Ion, Brushless, 18V (XPH15ZB)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- CMT Router Bit, Carbide Tipped, 3-1/4 in. L (812.690.11)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 5/32-Inch Cutting Length and 1/4-Inch Shank (822.340.11A)
- CMT Dowel Drill, Rght, 6mm dia., 30mm Cut L (311.060.21)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/2-Inch Shank (822.364.11B)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- Cmt Routers & Accessories