Shop All Router Bits
Cmt
Cavetto Edge Mold Bit, 3/16-Inch Radius, 1/4-Inch Shank
Mfr # 863.048.11
Zoro # G006135314
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 863.048.11
- Zoro # G006135314
- UPC # 664252005550
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
1-Inch Diameter, 29/64-Inch Cutting Length, 2-5/32-Inch Overall Length.;2 Hi-Density carbide-tipped cutting edges for long-lasting performance on wood.;Anti-kickback design to control the depth of cut and work safely.;Equipped with a bearing for easy and efficient template work.;Cut a beautiful, traditional profile and add a special touch to furniture pieces. From the Manufacturer Ideal for making edge molds with a traditional profile. Cut a standard cove with a subtle top fillet or adjust the height to get just a cove. Adds a special touch to furniture pieces. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall off when working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- WESTWARD 3/8" Drive Impact Socket Set, 12 pcs (4PRE9)
- RIDGID Funnel Auger, 4 In., Steel (T-6)
- DRILLCO 5/8-18, HSS TAPER TAPS - 2000 (20A140FT)
- CMT Router Bit, 2 Flutes, 3/4 in. Cut Dia. (806.690.11)
- CMT File-Free Flush Trim Bit for Laminates, 1/16-Inch Radius, 1/2-Inch Shank (807.015.11)
- CMT Weeke Adaptor, 10mm dia (360.401.00)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/4-Inch Shank (824.061.10)
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- CMT Mortising Bit with 1/2-Inch Diameter with 1/4-Inch Shank (801.127.11B)
- Cmt Router Bits