Shop All Router Bits
Cmt
Cavetto Edge Mold Bit, 3/16-Inch Radius, 1/2-Inch Shank
Mfr # 863.548.11
Zoro # G006135338
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 863.548.11
- Zoro # G006135338
- UPC # 664252005574
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Cut a beautiful, traditional profile and add a special touch to furniture pieces. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Ideal for making edge molds with a traditional profile. Cut a standard cove with a subtle top fillet or adjust the height to get just a cove. Adds a special touch to furniture pieces. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall off when working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1/2 Shake And Break (37316)
- KO-KEN Bit Socket 3mm Hex 52mm 3/8 Sq. Drive (3012M.52-3)
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- BAHCO Bahco Multi-Purpose Snip, 7-3/4" (2744)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- CMT Cove Bit with 2-Inch Diameter with 1/2-Inch Shank (837.955.11)
- CMT Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank (865.501.11)
- CMT Router Bit For Domino Joining, 5, Rght (380.050.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- FREUD ROUND OVER BIT 1/8"" (34-104)
- Cmt Router Bits