Shop All Press-Fit Bushings
Cmt
Bushing For Twist Drill, 5mm dia
Mfr # 364.050.00
Zoro # G6098902
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 364.050.00
- Zoro # G6098902
- Country of Origin Italy
- Category Press-Fit Bushings
Details
Item | Bushing For Twist Drill, 5MM Dia |
Description
Bushing For Twist Drill, 5MM Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6713)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5CUWG)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5220)
- KIPP Gear Levers, Style A, inch (K0179.2A4X80)
- CMT Bushing For Twist Drill, Flat, 3.2mm dia (365.032.00)
- CMT Bushings, 1/4", 20 pcs (03.51.0047A)
- CMT Bushings, 1/2", 20 pcs (03.51.0049A)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- Cmt Press-Fit Bushings