Shop All Press-Fit Bushings
Cmt
Bushing For Twist Drill, 4.5mm dia
Mfr # 364.045.00
Zoro # G6098939
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 364.045.00
- Zoro # G6098939
- Country of Origin Italy
- Category Press-Fit Bushings
Details
Item | Bushing For Twist Drill, 4.5MM Dia |
Description
Bushing For Twist Drill, 4.5MM Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tweezers, Angled Blunt, 8 In (75304)
- PROTO 1/2 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J7421MT)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish (55112)
- WESTWARD WESTWARD Rolling Tool Cabinet, 4-Drawers, Gloss Black, 34.5" W x 19.5" D x 33.5" H (31CE51)
- CMT Bushing For Twist Drill, Flat, 3.2mm dia (365.032.00)
- CMT Bushings, 1/2", 20 pcs (03.51.0049A)
- CMT Bushings, 1/4", 20 pcs (03.51.0047A)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H205DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- Cmt Drill Bushings