Shop All Press-Fit Bushings
Cmt
Bushing For Twist Drill, 3.2mm dia
Mfr # 364.032.00
Zoro # G6099027
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 364.032.00
- Zoro # G6099027
- Country of Origin Italy
- Category Press-Fit Bushings
Details
Item | Bushing For Twist Drill, 3.2MM Dia |
Description
Bushing For Twist Drill, 3.2MM Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAWHEEL Pro Measuring Wheel, m/dm (68903)
- REGAL CUTTING TOOLS #10-32 H3 4 Flt. Plug Extension Tap - 6" SS (015323AS)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- WESTWARD Slide, 16 in., PR (GGS_51246)
- CMT Bushings, 1/4", 20 pcs (03.51.0047A)
- CMT Bushing For Twist Drill, Flat, 3.2mm dia (365.032.00)
- CMT Bushings, 1/2", 20 pcs (03.51.0049A)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00007120)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- Cmt Press-Fit Bushings