Shop All Router Bits
Cmt
Bull Nose Bit, 1/4-Inch Shank, 3/16-Inch Radius
Mfr # 854.003.11
Zoro # G606135318
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 854.003.11
- Zoro # G606135318
- UPC # 664252005123
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This bit is the perfect choice for making the edges of stair treads, window sills, shelves and more. You can also create an oval edge by using a bit with a bead diameter larger than the stock thickness. This tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer CMT Bull Nose Bits give you beautifully finished edges on stair treads, window sills and shelves in one clean cut. For an added touch, try using a cutter with a bead diameter wider than the stock thickness. CMT Bull Nose Bits have bead diameters that range from 1/4 to 1" and all bits have carbide tipped cutting edges, anti-kickback design and trademark orange PTFE Industrial Coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer Micro Fine Antimagnetic (EROP7SA)
- MILWAUKEE TOOL O Ring Kit Soc Clip (14-46-1005)
- BOJO TOOLS Medium Width Air Chisel Scraper, 1/2" hvy duty (AHS-61-XNGL)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/4-12 UNF 2A (371176050)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.817.11)
- CMT Roundover Bit, 1/2-Inch Shank, 7/8-Inch Radius, Carbide-Tipped (838.991.11)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- CMT Bull Nose Bit, 1/2-Inch Shank, 3/16-Inch Radius (854.503.11)
- CMT Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank (866.602.11)
- CMT Flooring Router Bit with 1-1/4-Inch Diameter with 1/4-Inch Shank (822.023.11B)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- Cmt Router Bits