Shop All Router Bits
Cmt
Bull Nose Bit, 1/2-Inch Shank, 3/8-Inch Radius, Carbide-Tipped
Mfr # 854.507.11
Zoro # G406135365
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 854.507.11
- Zoro # G406135365
- UPC # 664252005178
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.13 in |
Description
This bit is the perfect choice for making the edges of stair treads, window sills, shelves and more. You can also create an oval edge by using a bit with a bead diameter larger than the stock thickness. This tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer CMT Bull Nose Bits give you beautifully finished edges on stair treads, window sills and shelves in one clean cut. For an added touch, try using a cutter with a bead diameter wider than the stock thickness. CMT Bull Nose Bits have bead diameters that range from 1/4 to 1" and all bits have carbide tipped cutting edges, anti-kickback design and trademark orange PTFE Industrial Coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- BOJO TOOLS Scraper 7 Tool Kit (ATH-S7-SCRAPER)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, Black Oxide, 13-Piece (4PRG3)
- KLEIN TOOLS 3/16IN Cabinet Tip Screwdriver 3/16" Round (70155)
- CMT Roman Ogee Bit, 1/4-Inch Shank, 5/32-Inch Radius, Carbide-Tipped (841.285.11)
- CMT Super-Duty Flush Trim Bit with 1-1/2-Inch Cutting Length and 1/2-Inch Shank (806.692.11)
- CMT Panel Router Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank (870.504.11)
- CMT Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank (866.602.11)
- CMT Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank (866.601.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.317.11)
- FREUD Up Spiral Bit, 1/2" dia. (75-308)
- Cmt Routers & Accessories