Shop All Router Bits
Cmt
Bull Nose Bit, 1/2-Inch Shank, 1/2-Inch Radius, Carbide-Tipped
Mfr # 854.509.11
Zoro # G606135370
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.38 in
- Shank Dia. 1-3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 854.509.11
- Zoro # G606135370
- UPC # 664252005185
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.38 in |
Shank Dia. | 1-3/4 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This bit is the perfect choice for making the edges of stair treads, window sills, shelves and more. You can also create an oval edge by using a bit with a bead diameter larger than the stock thickness. This tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer CMT Bull Nose Bits give you beautifully finished edges on stair treads, window sills and shelves in one clean cut. For an added touch, try using a cutter with a bead diameter wider than the stock thickness. CMT Bull Nose Bits have bead diameters that range from 1/4 to 1" and all bits have carbide tipped cutting edges, anti-kickback design and trademark orange PTFE Industrial Coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coil/Flat Spring Assy, For 4A501 Wrench (31705)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (MS54VN)
- KLEIN TOOLS Replacement Bit, Torx 10, 15 (32773)
- CMT Dowel Drill, Left, 5mm dia., 35mm Cut L (311.050.12)
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length (806.127.11)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11B)
- CMT Dowel Drill, Left, 3mm dia., 70mm L (311.030.22)
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- CMT Cove Bit with 2-Inch Diameter with 1/2-Inch Shank (837.955.11)
- CMT ORANGE TOOLS SOLID CARBIDE UPCUT SPIRAL BIT SET 1/4in-1/2in RH (191.000.02)
- Cmt Router Bits