Shop All Router Bits
Cmt
Bowl & Tray Bit With Bearing, 1/2-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped, Orange
Mfr # 851.502.11B
Zoro # G306135182
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75 in
- Shank Dia. 1-1/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 851.502.11B
- Zoro # G306135182
- UPC # 664252004997
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.75 in |
Shank Dia. | 1-1/4 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This bit allows you to create bowl and trays easily and in little time. Rout grooves or beautiful raised sign lettering, unique boxes or lots of other specialty of craft items. The round corner of the bit shapes the inner radius while the sides and bottom create the smooth flat surfaces. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer The CMT Bowl and Tray Bit is ideal for making bowls, trays, boxes, cutting boards or any other specialty or craft item. The round corner of the bit shapes the inner radius while the sides and bottom create the smooth flat surfaces. Makes pattern work quick and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 4" (HMX.1-5/16)
- OTC Set, Puller Leg (OTC4518-4)
- MILWAUKEE TOOL 6" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5782)
- PRECISION BRAND Feeler Gauge, 0.0090x12 L, PK12 (19360)
- CMT 3-Wing Slot Cutter with 1/16-Inch Cutting Length and 5/16-Inch Bore (822.316.11)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- CMT Dowel Drill, Rght, 5mm dia., 27mm Cut L (310.050.11)
- CMT Router Bit, 2 Flutes, 2-5/32 in. L (838.285.11)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81115)
- Cmt Routers & Accessories