Shop All Router Bits
Cmt
Bowl & Tray Bit, 1/2-Inch Shank, 3/4-Inch Diameter
Mfr # 851.501.11
Zoro # G106135214
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 851.501.11
- Zoro # G106135214
- UPC # 664252004966
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/4 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
We call this tool a bowl and tray bit but you can get lots of work from it, for example rout beautiful raised sign lettering, unique boxes, or lots of other specialty or craft items. The round corner of the bit shapes the inner radius while the sides and bottom create the smooth flat surfaces. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer The CMT Bowl and Tray Bit is ideal for making bowls, trays, boxes, cutting boards or any other specialty or craft item. The round corner of the bit shapes the inner radius while the sides and bottom create the smooth flat surfaces. Makes pattern work quick and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X20)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, 2 In Alum (GL6X2000T----01)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1735401)
- CMT Weeke Adaptor, 10mm dia (360.401.00)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- CMT Router Bit, 2 Flutes, 3/4 in. Cut Dia. (806.690.11)
- CMT 3-Wing Slot Cutter with 1/16-Inch Cutting Length and 5/16-Inch Bore (822.316.11)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- CMT Beading Bit 1/4 in. Shank 1/16 in. Radius (839.160.11)
- Cmt Router Bits