Shop All Plate Joiner Accessories
Cmt
Biscuit Joiner Blade, 4" dia, 8 Edges
Mfr # 240.008.04
Zoro # G6093241
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 240.008.04
- Zoro # G6093241
- Country of Origin China
- Category Plate Joiner Accessories
Details
Item | Biscuit Joiner Blade, 4" Dia, 8 Edges |
Description
Biscuit Joiner Blade, 4 In. Dia, 8 Edges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP10S)
- DRILL AMERICA #2-56 1" OD HSS Round Adjustable Die (DWTH1-256)
- KRAFT TOOL Blue Steel Pool Trowel, 22"x5 (CF296B)
- CMT Biscuit Joiner Blade, Flat, 4" dia, 8 Edges (241.008.04)
- CMT Box/Finger Joint Set 8" dia, 5/8" Bore (230.224.08)
- EAZYPOWER Mini Joiner Biscuits, R2, PK50 (29998)
- DEWALT Plate Joiner Carbide Blade (DW6805)
- WOLFCRAFT BISCUIT JOINER #0 PK50 (2921)
- HILLMAN No. 10 X 1/2 in. W X 1/2 in. L White Steel Insulated Staples 10 Ga. 15 lb, 6PK (122653)
- CLESCO TC-8 Drill Center Kit for Dowel & Tenon Assorted 8 Pack (TC-8)
- Cmt Plate Joiner Accessories