Shop All Plate Joiner Accessories
Cmt
Biscuit Joiner Blade, 4" dia, 6 Edges
Mfr # 240.006.04
Zoro # G6093287
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Biscuit Joiner Blade, 4" Dia, 6 Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 240.006.04
- Zoro # G6093287
- Country of Origin China
- Category Plate Joiner Accessories
Details
Item | Biscuit Joiner Blade, 4" Dia, 6 Edges |
Accessory Type | Biscuit Joiner Blade, 4" Dia, 6 Edges |
Description
Biscuit Joiner Blade, 4 In. Dia, 6 Edges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-636)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XLQR)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID23213)
- FEIN Oscillating Blade, 3In, 3In L (63502118210)
- CMT Box/Finger Joint Set 8" dia, 5/8" Bore (230.224.08)
- CMT Biscuit Joiner Blade, 4" dia, 8 Edges (240.008.04)
- CMT Biscuit Joiner Blade, Flat, 4" dia, 8 Edges (241.008.04)
- FREUD Performance System Profile Groover Knive (RS-K)
- RICHELIEU HARDWARE #20 15/16 in (24 mm) x 2 1/4 in (57 mm) Beech Wood Biscuit, PK 100 (2992405)
- CENTURY DRILL & TOOL Joining Biscuits, 20, 50 Pack (30064)
- EAZYPOWER Mini Joiner Biscuits, R1, PK50 (29997)
- Cmt Plate Joiner Accessories