Shop All Radial Ball Bearings
Cmt
Bearing, 5/8-Inch Diameter, 1/4-Inch Smaller Diameter
Mfr # 791.009.00
Zoro # G806134043
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 791.009.00
- Zoro # G806134043
- UPC # 664252001330
- Country of Origin Italy
- Category Radial Ball Bearings
Dimensions
Width | 0.63 in |
Description
Top-quality steel bearing for router bits. This features 5/8-Inch diameter, 1/4-Inch smaller diameter and 5mm thickness. For assembly, make sure the keep the shield right side up to correspond with the bearing rotation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9801FUP4H, Pressure Line, 3 micron (ZX-HC9801FUP4H)
- MARTIN SPROCKET & GEAR QD BUSHING - F BUSHING AND SMALLER - DIRECT BORE (SH 1 3/8)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- CMT Bearing, 1-1/4-Inch Diameter, 1/2-Inch Smaller Diameter (791.015.00)
- CMT Bearing, 1/2-Inch Diameter, 1/4-Inch Smaller Diameter (791.010.00)
- CMT Bearing, 3/8-Inch Diameter, 3/16-Inch Smaller Diameter (791.002.00)
- CMT Bearing, 1/2-Inch Diameter, 3/16-Inch Smaller Diameter (791.003.00)
- CMT Bearing, 1-1/4-Inch Diameter, 8mm Smaller Diameter (791.033.00)
- NTN Radial Bearing, Double Seal, 25mm Bore (6205LLUC3/L627)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60202RS C3 (6020-2RS C/3)
- Cmt Ball Bearings