Shop All Radial Ball Bearings
Cmt
Bearing, 3/8-Inch Diameter, 3/16-Inch Smaller Diameter
Mfr # 791.002.00
Zoro # G006134041
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/8 in.
- Width 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 791.002.00
- Zoro # G006134041
- UPC # 664252001293
- Country of Origin Italy
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 3/8 in. |
Width | 0.38 in |
Details
Item | Router Bits |
Description
Top-quality steel bearing for router bits. This features 3/8-Inch diameter, 3/16-Inch smaller diameter and 3.2mm thickness. For assembly, make sure the keep the shield right side up to correspond with the bearing rotation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Fan Motor, 2 HP, 1140 rpm, 60/50Hz (056T11O5310)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC106-0200)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Quarter Turn (072-0020RP)
- CMT Bearing, 1/2-Inch Diameter, 1/4-Inch Smaller Diameter (791.010.00)
- CMT Bearing, 1-1/4-Inch Diameter, 8mm Smaller Diameter (791.033.00)
- CMT Bearing, 1/2-Inch Diameter, 3/16-Inch Smaller Diameter (791.003.00)
- CMT Bearing, 1-1/4-Inch Diameter, 1/2-Inch Smaller Diameter (791.015.00)
- RBC Radial Ball Bearing, Ball, 1.0625 In. Bore (B541DD FS428)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 618142RS (61814-2RS)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6008 2RS (SS6008 2RS FM222)
- Cmt Radial Ball Bearings