Shop All Router Bits
Cmt
Ball End Bit, 5/16-Inch Radius, 1/2-Inch Shank
Mfr # 868.658.11
Zoro # G306135328
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.63 in
- Shank Dia. 5/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 868.658.11
- Zoro # G306135328
- UPC # 664252033201
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.63 in |
Shank Dia. | 5/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Cut channels for pipes or cables in one single pass using CMT's ball end bits. Reduce the stress on the bits by cutting a first groove with a straight bit. The bit design gives you a wide flat bottom cut and the longer shank allows for deeper detailing. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50897)
- GENERAL TOOLS & INSTRUMENTS CO. General Tools Precision 6in Flexible Stainless Steel Ruler, 5R Graduations (616)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-29-XNGL)
- PELICAN ProtCase, 9 45/64 in, Double Throw, Black (1430-000-110)
- CMT Roundover Bit, 1/2-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.945.11)
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- CMT Round Nose Bit, 1/4-Inch Shank, 1/4-Inch Radius (814.127.11B)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-132)
- Cmt Router Bits