Shop All Router Bits
Cmt
Ball End Bit, 3/8-Inch Radius, 1/2-Inch Shank
Mfr # 868.690.11
Zoro # G106135382
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 868.690.11
- Zoro # G106135382
- UPC # 664252033218
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.75 in |
Shank Dia. | 3/4 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Cut channels for pipes or cables in one single pass using CMT's ball end bits. Reduce the stress on the bits by cutting a first groove with a straight bit. The bit design gives you a wide flat bottom cut and the longer shank allows for deeper detailing. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3136R)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- WESTWARD Elect Torque Wrench, 1/4 In, Fixed (4RYL2)
- KETT TOOL Shear Head Complete 40-20 (40-20)
- CMT Dowel Drill, Rght, 5mm dia., 35mm Cut L (311.050.11)
- CMT Up And Downcut Mortising Bit, 3/8" (190.513.11)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped (890.502.11)
- CMT Decorative Beading Bit with 25/64-Inch Diameter with 1/4-Inch Shank (865.402.11)
- CMT Vitap Adaptor, 10mm dia (360.101.00)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (846.825.11)
- ACEDS 45 deg Chamfer Router Bit (2185874)
- Cmt Router Bits