Shop All Router Bits
Cmt
Ball End Bit, 1/4-Inch Radius, 1/2-Inch Shank
Mfr # 868.627.11
Zoro # G606135295
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Shank Dia. 1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 868.627.11
- Zoro # G606135295
- UPC # 664252033195
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.5 in |
Shank Dia. | 1/2 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Cut channels for pipes or cables in one single pass using CMT's ball end bits. Reduce the stress on the bits by cutting a first groove with a straight bit. The bit design gives you a wide flat bottom cut and the longer shank allows for deeper detailing. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Matched Pair Magnetic V-Blocks & Parallels Set (3402-0013)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046D)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-2)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115)
- CMT 2-2-3 In. Long Straight Bit (CMT811.690.11B)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 5/32-Inch Cutting Length and 1/4-Inch Shank (822.340.11A)
- CMT 3-Wing Slot Cutter with 1/4-Inch Cutting Length and 5/16-Inch Bore (822.364.11)
- CMT Raised Panel Bit With Backcutter, 3-1/2-Inch Diameter, 1/2-Inch Shank (890.524.11)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- FREUD Classical Cove and Round Bit, Quadra-Cut (38-614)
- Cmt Routers & Accessories