Shop All Router Bits
Cmt
Ball End Bit, 1/2-Inch Radius, 1/2-Inch Shank
Mfr # 868.754.11
Zoro # G806135354
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Shank Dia. 1 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 868.754.11
- Zoro # G806135354
- UPC # 664252033225
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1 in |
Shank Dia. | 1 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Cut channels for pipes or cables in one single pass using CMT's ball end bits. Reduce the stress on the bits by cutting a first groove with a straight bit. The bit design gives you a wide flat bottom cut and the longer shank allows for deeper detailing. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- N (46784)
- METABO CLAMP WASHER - SMALL GRINDERS (630705000)
- DYNAMIC Tools 3/8"Dr Metric 17mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008767)
- MILWAUKEE TOOL 2-1/2 in. Carbide Grit Hole Saw (49-56-0456)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- CMT Dado & Planer Bit, 1/2-Inch Shank, 1-1/2-Inch Diameter (852.504.11)
- CMT Panel Pilot Bit with Guide, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (816.627.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank (824.121.10)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- FREUD Mortising Bit 1-1/4 (16-106)
- Cmt Routers & Accessories