Shop All Router Bits
Cmt
848.850.11 Plunge Ogee Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank
Mfr # 848.817.11
Zoro # G806135255
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 848.817.11
- Zoro # G806135255
- UPC # 664252004874
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
You will never run out of clever, creative applications for this bit. Add a classic touch to any edge or highlight door fronts and panels with decorative layered effects. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer You will never run out of ideas for this creative bit. Add a classic touch to any edge or highlight door fronts and panels with decorative layered effects. For even more options, try the CMT Plunge Ogee with bearing guide for pattern following.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON MAG TORPEDO LVL 12""4VIAL (1422-1200)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 4" (804S)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 24H (493773)
- GF GAGE Plug Gage Assembly, 0.5000" dia., 2B Clas (W0500132BS)
- CMT Router Bit, 2 Flutes, 1-11/16 in. Cut Dia. (841.380.11)
- CMT Cove Bit with 2-Inch Diameter with 1/2-Inch Shank (837.955.11)
- CMT Reverse Glue Joint Bit, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.501.11)
- CMT Mortising Bit, 1/2-Inch Diameter, 1/4-Inch Shank (801.128.11)
- CMT Ovolo Bit, 3/16-Inch Radius, 1/4-Inch Shank (827.050.11)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- FREUD Mortising Bit, 3/4" dia. (16-118)
- Cmt Routers & Accessories