Shop All Router Bits
Cmt
844.350.11 Classical Ogee Bit, 1/4-Inch Shank, Radius from 3/16 to 1/4-Inch
Mfr # 845.350.11
Zoro # G506135388
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 845.350.11
- Zoro # G506135388
- UPC # 664252004768
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This classical ogee bit created an inverted ogee profile on your workpiece, with the concave edge adjacent to the upper surface. Results? Your furniture will have a special look and your guests will be amazed! Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer This beautiful, graceful shape is always a popular edge treatment, so a fine Roman Ogee Bit should be a staple of any woodworker's shop. The CMT Roman Ogee Bit includes all of the great CMT features, producing a perfect rendition of a classic design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket Bit, 1/2 Inch Dr, 19 MM Size, Hex, 1 3/16 Inch OD (JHW35279)
- SUPERCUT 67 L, 0.125 W, 0.025 Thick, Carbon Steel (208498)
- VICTORINOX SWISS ARMY Knife, Electrician (0.8120.26-033-X1)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- CMT Straight Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.191.11)
- CMT Beading Bit 1/2 in. Shank 5/8 in. Radius (839.945.11)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.364.11B)
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- CMT Pattern Bit, 1/4-Inch Shank, 9/16-Inch Diameter (811.142.11B)
- CMT Roman Ogee Bit, 1/4-Inch Shank, 5/32-Inch Radius, Carbide-Tipped (841.285.11)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.817.11)
- Cmt Routers & Accessories