Shop All Circular Saw Blades
Cmt
8", 60-Teeth Melamine/Fine Cut
Mfr # 210.060.08
Zoro # G6092788
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 8"
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 210.060.08
- Zoro # G6092788
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8" |
Details
Item | Melamine/Fine Cut,8"Dia,60Edge,5/8" Bore |
Number of Teeth | 60 |
Description
Melamine/Fine Cut,8 In.Dia,60Edge,5/8 In. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cap Cover with Spring (963213305)
- IRWIN Marking Chlk Ind Blu 4Lb (4935524)
- KODIAK CUTTING TOOLS M10X1.50 High Speed Steel Standard Hand Tap Metric (5511121)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- CMT 10" ITK General Purpose Saw Blade (251.042.10)
- CMT 24-Teeth Ripping Blade (201.024.10)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10060S)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- CMT 5/8" Bore ITK Melamine & Ultra Finish Saw Blade, 10" x 80 Teeth (P10080)
- CMT 12", 72-Teeth Cabinetshop Blade (221.072.12)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B17)
- Cmt Power Saw Blades