Shop All Circular Saw Blades
Cmt
8", 12-Teeth Precision Dado
Mfr # 230.012.08
Zoro # G6093129
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 8"
- Number of Teeth 12
- Accessory Type Precision Dado, 8" Dia, 12 Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 230.012.08
- Zoro # G6093129
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8" |
Details
Item | Precision Dado, 8" Dia, 12 Edges |
Number of Teeth | 12 |
Accessory Type | Precision Dado, 8" Dia, 12 Edges |
Description
Precision Dado, 8 In. Dia, 12 Edges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel, 1/2 In. x 6 In. (2AJG9)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3317S)
- KNIPEX Plastic Tweezers, Straight, Serrated, 5-1/4 (92 69 84)
- MITUTOYO Edge Finder, Double End (050110)
- CMT Orange Chrome FINE Finish Blade 12" x T80 ATB (285.680.12)
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- CMT 10" ITK Combo Circular Saw Blade (256.050.10)
- CMT 5/8" Bore ITK Melamine & Ultra Finish Saw Blade, 10" x 80 Teeth (P10080)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (251.040.08)
- CMT ITK Plus Combination Saw Blade, 10 x 50 Teeth, 1FTG+ 4ATB Teeth with Shear with 5/8-Inch bore (P10050)
- MAKITA Circular Saw 16-5/16 (5402NA)
- Cmt Power Saw Blades