Shop All Circular Saw Blades
Cmt
6"X20X5/8" Precision Dado
Mfr # 230.520.06
Zoro # G6093162
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 230.520.06
- Zoro # G6093162
- Country of Origin France
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6" |
Details
Item | Precision Dado, 6"X20X5/8" |
Description
Precision Dado, 6 In.X20X5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 50m/164' Fiberglass SAE/Metric Dual Sided Tape Measure (FM050CME)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- PROTO 1/4 in Drive Impact Socket 7/16 in Size, Deep Socket, black oxide (J6514H)
- HHIP Drill Chuck Key For 1/4" Drill Chucks (3070-0042)
- CMT ITK Industrial Finish Sliding Compound Miter Saw Blade, 10" x 60 Teeth 1FTG+2ATB Grind w/ 5/8" Bore (253.060.10)
- CMT Compound Miter Blade, 12"dia, 90Edge, 1" (219.090.12)
- CMT 8 In. Precision Dado Set (CM136852)
- CMT 10" Plastic Blade (222.080.10)
- CMT 10" General Purpose Saw Blade (213.040.10)
- CMT 1" Bore ITK Melamine & Ultra Finish Saw Blade, 12" x 96 Teeth (P12096)
- DEWALT 6-1/2" Circular Saw Blades (DWA161240)
- Cmt Circular Saw Blades