Cmt

60° Lettering Bit with Bearing, 1/2-Inch Shank, 1-1/8-Inch Diameter


product price: $35.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Length 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cmt
  • MFR # 849.501.11B
  • Zoro # G206135398
  • UPC #
    664252004911
  • Country of Origin Italy
  • Category Router Bits

Dimensions

Overall Length 2 in

Description

Designed specifically for routing signs, these bits have 60° cutting edges, an 1/8-Inch radius and a 1/4-Inch-wide flat bottom. This profile allows you to create striking effects for signmaking while eliminating undesirable chipping and splintering. By putting bevel edges on the raised characters of relief lettering you reduce the possibility of splitting the lettering, which often occurs when producing square relief effects. Bit is equipped with a bearing, 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Designed specifically for routing signs, these CMT Lettering bits have gracefully curving 60° cutting edges, an 1/8" radius and 1/4" flat bottom base. This profile allows you to create striking lettering effects for sign making while eliminating undesirable chipping and splintering. The CMT 60° bit is the perfect bit for making relief lettering - the flat base lets you quickly level off the area around the relief letter. By putting bevel edges on the raised characters you will reduce the possibility of splitting the lettering which often occurs when producing square relief effects.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.