Shop All Router Bits
Cmt
3-Wing Slot Cutter with Bearing and Arbor, 5/32-Inch Cutting Length and 1/2-Inch Shank
Mfr # 822.340.11B
Zoro # G806135200
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.11 in
- Shank Dia. 1-7/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 822.340.11B
- Zoro # G806135200
- UPC # 664252003709
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.11 in |
Shank Dia. | 1-7/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Slot cutter with arbor and bearing for making splines, biscuits, T-molding and more. Carbide tipped cutting edges, anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Arbor is specially ground from special high-strength steel and precision ground in all critical areas. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Tape measure mm/inch, Length: 3 m (461910 3)
- EXCEL BLADES #16 Stencil Replacement Blade - 1000 pcs. (10016)
- KLEIN TOOLS Schrader® Valve Core Replacement Bit (32528)
- DEWALT 1/16" Industrial Cobalt (DWA1204)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- CMT Wavy Joint Bit for Solid Surface, 5/8-Inch Diameter, 1/2-Inch Shank (881.531.11)
- CMT Dado & Planer Bit, 1/2-Inch Shank, 1-1/2-Inch Diameter (852.504.11)
- CMT Router Bit, Carbide Tipped, 3/4in Cut Dia. (806.191.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- FREUD Cove and Bead Bit, Quadra-Cut, 1-3/8"dia. (99-009)
- Cmt Routers & Accessories