Shop All Router Bits
Cmt
3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/2-Inch Shank
Mfr # 822.364.11B
Zoro # G306135335
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.18 in
- Shank Dia. 1-7/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 822.364.11B
- Zoro # G306135335
- UPC # 664252003792
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.18 in |
Shank Dia. | 1-7/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Slot cutter with arbor and bearing for making splines, biscuits, T-molding and more. Carbide tipped cutting edges, anti-kickback design to help you control the depth of cut and PTFE coating to protect the tool from resin buildup and pitch. Arbor is specially ground from special high-strength steel and precision ground in all critical areas. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (442625)
- REPAR Safety Shield, 7-7/8 in. Lx7 in. W (TF-200H180)
- DYNABRADE Dynafine Finger Sander (57930)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 2 mm Tip Size (3752)
- CMT Dowel Drill, Rght, 7/32" dia., 30mm Cut L (306.055.11)
- CMT Bull Nose Bit, 1/2-Inch Shank, 3/16-Inch Radius (854.503.11)
- CMT Ovolo Bit, 3/16-Inch Radius, 1/4-Inch Shank (827.050.11)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (847.825.11)
- CMT Roundover Bit, 1/2-Inch Shank, 7/8-Inch Radius, Carbide-Tipped (838.991.11)
- CMT Straight Bit, 1/2-Inch Shank, 1-1/8-Inch Diameter, (811.785.11)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- Cmt Router Bits